Copper Patch Cord, Cat 6A, Yellow UTP Ca

Item #: 0720400

Cat #: UTP6A25YL

UPC: 074983193417

Call for price
Company wide:
0 in stock
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Yellow, 25 ft.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Yellow, 25 ft.
Also known as: 074983193417, UTP6A25YL, PDTUTP6A25YL

Specifications

Length: 25 ft
Material: Copper
Color: Yellow
Length: 25 ft
Color: Yellow
Material: Copper