Copper Patch Cord, Cat 6A, Orange UTP Ca

Item #: 0720395

Cat #: UTP6A25OR

UPC: 074983192168

Call for price
Company wide:
0 in stock
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Orange, 25 ft.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Orange, 25 ft.
Also known as: 074983192168, UTP6A25OR, PDTUTP6A25OR

Specifications

Length: 25 ft
Color: Orange
Material: Copper
Length: 25 ft
Material: Copper
Color: Orange