Circular Saw Blade

Item #: 0720382

Cat #: DWA7749

UPC: 028877345468

Company wide:
0 in stock
Documents & Guides
Circular Saw Blade, Teeth: 90, Diameter: 14", Arbor: 1", Appropriate Use: Heavy Gauge Ferrous Metal. Stainless Steel

Overview

Circular Saw Blade, Teeth: 90, Diameter: 14", Arbor: 1", Appropriate Use: Heavy Gauge Ferrous Metal. Stainless Steel

12% titanium carbide provides long life in metal cutting.

Also known as: 028877345468, DWA7749, DEWDWA7749

Specifications

Type: Circular Saw Blade
Diameter: 14 in
Type: Circular Saw Blade
Diameter: 14 in