
Receptacle w/Disconnect Switch, 60A, 600V, 4P3W
Item #: 0720330
Cat #: EBRH6034DS
UPC: 781381513487
$ 7744.91 EA
Company wide:
0
in stock
Documents & Guides
Receptacle w/Disconnect Switch, 60 Amps, 600 Volts, 4-Pole 3-Wire, Explosion-Proof, Dust-IgnitionProof
Overview
Receptacle w/Disconnect Switch, 60 Amps, 600 Volts, 4-Pole 3-Wire, Explosion-Proof, Dust-IgnitionProof
EBRH Series Receptacle With Mounting Box, Number Of Poles: 4, Number Of Wires: 3, Amperage Rating: 60 AMP, Voltage Rating: 600 VAC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Nema Rating: NEMA 3, 3R, 4, 4X, 7CD Division 1 And2, Groups B, C, D; Class II, Division 1 And 2, Groups F, G; Class III; UL 1010 (UL 1203), UL 894, UL 1682, UL 1686; UL Listed: E79132, E10784, E313360, For ACPAnd CPH Plugs
Also known as: 781381513487, EBRH6034DS, APPEBRH6034DS
Specifications
| Type: | Receptacle, Receptacle With Enclosure |
| Volts AC: | 600 |
| Amps: | 60 |
| Material: | Aluminum |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Type: | Receptacle, Receptacle With Enclosure |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Volts AC: | 600 |
| Material: | Aluminum |