C-h Xtpbxenaslo65 Mmp Pb Accessory

Item #: 0720240

Cat #: XTPBXENASLO65

UPC: 015082816302

$ 111.92 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Insulated for Surface Mounting of XTPB Pushbutton Manual Motor Protectors. IP65, NEMA 3R, 4X, 12, 13. Includes: Lockable in Off Position (2) Conduit Adapters for 1/2" NPT.

Overview

Enclosure, Insulated for Surface Mounting of XTPB Pushbutton Manual Motor Protectors. IP65, NEMA 3R, 4X, 12, 13. Includes: Lockable in Off Position (2) Conduit Adapters for 1/2" NPT.
Also known as: 015082816302, XTPBXENASLO65, CUTXTPBXENASLO65

Specifications

Color Temperature: 6500 (Daylight)
Length: 4 ft, 48 in
Material: Glass
Wattage: 36
Color Rendering Index (CRI): 80
Lumens: 3070
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: Fluorescent
Length: 4 ft, 48 in
Wattage: 36
Lumens: 3070
Base: Medium Bi-Pin (G13)