Vented Top with Integral Fan Tray 230v,50/60hz

Item #: 0720195

Cat #: PVT3F662

UPC: 783510916602

$ 2186.79 EA
Company wide:
0 in stock
Vented Top,3 Fan Tray / 230v, Bulletin Dpc (proline Datacom Packages And Components), Size/dims: Fits 600x600mm, Material/Finish: Steel/Light Gray

Overview

Vented Top,3 Fan Tray / 230v, Bulletin Dpc (proline Datacom Packages And Components), Size/dims: Fits 600x600mm, Material/Finish: Steel/Light Gray

The ProLine Vented Top with Integral Fan Tray provides a cooling/ventilation solution for electronic and networking applications. An integral fan tray with three pre-wired and mounted fans provides up to 200-300 CFM of exhaust. The deeper vented tops (500- through 800-mm deep) have integral fan trays with cutouts for mounting additional fans (see Additional Fans table). Accessory fan kits (consisting of three pre-wired fans) can be installed to provide additional airflow. Unused fan positions are provided with covers to prevent short-circuiting of airflow.

Also known as: 783510916602, PVT3F662, HOFPVT3F662

Specifications

Color: Light Gray
Volts AC: 230
IP/NEMA Rating: IP55
Material: Steel
Finish: Powder Coated
Color: Light Gray
IP/NEMA Rating: IP55
Finish: Powder Coated
Volts AC: 230
Material: Steel