3" TRIM LENSED SQUARE

Item #: 0720149
Cat #: 3012BKBB
UPC: 623961978395
$ 45.91 EA
Company wide:
0 in stock
Documents & Guides
HAL 3012BKBB 3" TRIM LENSED SQUARE

Overview

HAL 3012BKBB 3" TRIM LENSED SQUARE
Regressed lens adjustable square baf?e shower light designed for use with IC or Non-IC AIR-TITE 3” Halo small aperture line and low voltage housings. The die-cast aluminum trim is available in multiple ?nishes to match interior decor. Trim uses low voltage MR16 or GU10 line voltage lamps ideal for accent and task lighting. Also offers 15° tilt and integral 360° lamp holder rotation. Wet location listed for use in showers.
Also known as: 623961978395, 3012BKBB, HAL3012BKBB

Specifications

Color: Black
Color: Black

Customer Reviews

No reviews for this product
(0)