6" Socket Supporting Baffle, Black

Item #: 0719960

Cat #: AF637PBK

UPC: 847801021359

$ 16.16 EA
Company wide:
0 in stock
Documents & Guides
6 Inch Socket Supporting Air-Shut Baffle, Black Baffle w/ Black Trim (Image of black trim unavailable; image shown is representative of product)

Overview

6 Inch Socket Supporting Air-Shut Baffle, Black Baffle w/ Black Trim (Image of black trim unavailable; image shown is representative of product)
Also known as: 847801021359, AF637PBK, ETEAF637PBK

Specifications

Color: Black
Diameter: 6 in
Type: Baffle Trim
Color: Black
Type: Baffle Trim
Diameter: 6 in