Wall Cap. Same as Model 641 except for 7" round duct.

Item #: 0719912
Cat #: 647
UPC: 026715052127
Call for price
Company wide:
0 in stock
Documents & Guides
Aluminum wall cap for 7" round duct. Natural finish

Overview

Aluminum wall cap for 7" round duct. Natural finish
Also known as: 026715052127, 647, BRN647

Specifications

Material: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)