Legrand OR-40300185

Item #: 0719812

Cat #: 40300185

UPC: 662875268710

$ 6.00 EA
Company wide:
20 in stock
Documents & Guides
Surface Mount Box (single gang), 2" deep, Electrical Ivory

Overview

Surface Mount Box (single gang), 2" deep, Electrical Ivory
Also known as: 662875268710, 40300185, ORT40300185

Specifications

Depth: 2 in
Color: Ivory
Material: PVC
Depth: 2 in
Material: PVC
Color: Ivory