250W R40 Incandescent Clear Heat Lamp, Shatterproof

Item #: 0719805

Cat #: S4885

UPC: 045923048852

$ 25.23 EA
Company wide:
36 in stock
250 Watt R40 Incandescent; Clear Heat; 6000 Average rated hours; E26 (Medium Screw) Base; 120 Volt; Shatter Proof

Overview

250 Watt R40 Incandescent; Clear Heat; 6000 Average rated hours; E26 (Medium Screw) Base; 120 Volt; Shatter Proof
Also known as: 045923048852, S4885, SATS4885

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: R40 (Blown Reflector)
Wattage: 250
Color Temperature: 2700 (Warm White)
Type: Shatterproof
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Volts AC: 120
Shape: R40 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Wattage: 250
Type: Shatterproof
Light Technology: Incandescent