Copper Patch Cord, Cat 6A, Violet UTP Ca

Item #: 0719758
Cat #: UTP6A19VL
UPC: 074983192878
Call for price
Company wide:
0 in stock
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Violet, 19 ft.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Violet, 19 ft.
Also known as: 074983192878, UTP6A19VL, PDTUTP6A19VL

Specifications

Material: Copper
Color: Violet
Material: Copper
Color: Violet

Customer Reviews

No reviews for this product
(0)