30A,32V,Automotive Glass Fuses

Item #: 0719739

Cat #: SFE030

UPC: 079458005417

$ 1.58 EA
Company wide:
0 in stock
Documents & Guides
30A, 32V, Automotive Glass Cartridge Fuses SFE Fast-Acting Fuse

Overview

30A, 32V, Automotive Glass Cartridge Fuses SFE Fast-Acting Fuse

Low-voltage fuse for automotive and electronic applications.

Also known as: 079458005417, SFE030, LFUSFE030

Specifications

Length: 1/4 in
Volts DC: 32
Diameter: 1 1/16 in
Type: Fuse
Amps: 30
Volts AC: 32
Mounting: Cartridge
Standards: California Proposition 65
Length: 1/4 in
Diameter: 1 1/16 in
Amps: 30
Mounting: Cartridge
Volts DC: 32
Type: Fuse
Volts AC: 32
Standards: California Proposition 65