20A,32V,Automotive Glass Fuses

Item #: 0719738

Cat #: SFE020

UPC: 079458005400

$ 1.58 EA
Company wide:
0 in stock
Documents & Guides
20A, 32V, Automotive Glass Cartridge Fuses SFE Fast-Acting Fuse

Overview

20A, 32V, Automotive Glass Cartridge Fuses SFE Fast-Acting Fuse

Low-voltage fuse for automotive and electronic applications.

Also known as: 079458005400, SFE020, LFUSFE020

Specifications

Type: Automotive, Fuse
Standards: California Proposition 65
Type: Automotive, Fuse
Standards: California Proposition 65