PlugTail Connector, Right Angle, Stranded, 6" Long

Item #: 0719707

Cat #: PTRA6-STR

UPC: 785007044546

$ 6.10 EA
Company wide:
146 in stock
Documents & Guides
PlugTail Connector, Right Angle, Stranded, 6" Long

Overview

PlugTail Connector, Right Angle, Stranded, 6" Long

PlugTail™ wiring devices, including receptacles, GFCIs, sensors, switches, and SPDs, dramatically reduce the time and labor of installation.

Also known as: 785007044546, PTRA6-STR, PASPTRA6STR

Specifications

Material: Polycarbonate
Color: Ivory, Gold
Material: Polycarbonate
Color: Ivory, Gold