TELESCOPIC FITTING 4X4

Item #: 0719699

Cat #: 44 FTF

UPC: 782051110937

$ 219.94 EA
Company wide:
0 in stock
Documents & Guides
TELESCOPIC FITTING 4X4

Overview

TELESCOPIC FITTING 4X4
Also known as: 782051110937, 44 FTF, CIR44FTF

Specifications

Material: Steel
Width: 3.250 in
Height: 4.250 in
Material: Steel
Height: 4.250 in
Width: 3.250 in