Variable Heat Controllr 208/240V 15.4A

Item #: 0719696

Cat #: VHC32

UPC: 686334485357

$ 888.71 EA
Company wide:
0 in stock
Documents & Guides
Variable Heat Controller, 208/240 V, 15.4 AMP, Width- 5 IN, Length- 3 IN, Height- 5 IN. For Use With OCH Series Outdoor/Indoor Rated Quartz Electric Infrared Heater

Overview

Variable Heat Controller, 208/240 V, 15.4 AMP, Width- 5 IN, Length- 3 IN, Height- 5 IN. For Use With OCH Series Outdoor/Indoor Rated Quartz Electric Infrared Heater
Also known as: 686334485357, VHC32, TPIVHC32

Specifications

Length: 3 in
Standards: California Proposition 65
Length: 3 in
Standards: California Proposition 65