CF26DT/827/ECO GX24D3 2PIN

Item #: 0719692

Cat #: S4368

UPC: 46135207525

Call for price
Company wide:
0 in stock
Documents & Guides
26 Watt; pin-based Compact Fluorescent; 2700K; 82 CRI; GX24d-3 base

Overview

26 Watt; pin-based Compact Fluorescent; 2700K; 82 CRI; GX24d-3 base
Also known as: 46135207525, S4368, SATS4368

Specifications

Lumens: 1800
Wattage: 26
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: 2-Pin (GX24d-3)
Lumens: 1800
Color Rendering Index (CRI): 82
Light Technology: CFL
Base: 2-Pin (GX24d-3)
Wattage: 26
Color Temperature: 2700 (Warm White)
Dimmable: No