C-h Ege3020ffg E 3p 20a 25ka Fixed

Item #: 0719688

Cat #: EGE3020FFG

UPC: 782116131389

$ 756.34 EA
Company wide:
0 in stock
Documents & Guides
E 3p 20a 25ka Fixed Thermal, Fixed Mag, Single Pack Bkr

Overview

E 3p 20a 25ka Fixed Thermal, Fixed Mag, Single Pack Bkr

Eaton Series G complete molded case circuit breaker Catalog#:EGE3020FFG Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, fixed magnetic trip, Three-pole, 20A, 600Y/347 Vac, 35 kAIC at 240 Vac

Also known as: 782116131389, EGE3020FFG, CUTEGE3020FFG

Specifications

Poles: 3
Amps: 20
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 347, 600Y
Amps: 20
Interrupt Rating AC: 18 kA