Relay, D7 General Purpose, 11 Blade, 3PDT Contacts, 120 VAC Coil

Item #: 0719619

Cat #: D7PF3AA

UPC: 782116484867

$ 26.88 EA
Company wide:
0 in stock
Documents & Guides
General Purpose Relay, 120V AC Coil, 3PDT, Contact Rating: 15 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 120V AC Coil, 3PDT, Contact Rating: 15 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
Also known as: 782116484867, D7PF3AA, CUTD7PF3AA

Specifications

Volts AC Control: 120
Poles: 3
Volts AC: 300
Type: Relay, General Purpose, D5
Mounting: Socket
Amps: 15
Base: 11-Blade
Volts AC Control: 120
Volts AC: 300
Mounting: Socket
Base: 11-Blade
Poles: 3
Type: Relay, General Purpose, D5
Amps: 15