48IN MOUNTING TRACK

Item #: 0719614

Cat #: MT4-48

UPC:

$ 31.29 EA
Company wide:
0 in stock
Documents & Guides
Mounting Snap Track, 4.00" Width x 48.00" Length

Overview

Mounting Snap Track, 4.00" Width x 48.00" Length
Also known as: MT4-48, FDEMT448

Specifications

No Specifications Available