Kickspace Heater, 240V

Item #: 0719587

Cat #: 112

UPC: 026715004058

$ 369.42 EA
Company wide:
0 in stock
Documents & Guides
Broan Kickspace Heater w/ Built-In Thermostat, Wired for 1,500 watts at 240 volts, White grill

Overview

Broan Kickspace Heater w/ Built-In Thermostat, Wired for 1,500 watts at 240 volts, White grill
Also known as: 026715004058, 112, BRN112

Specifications

Wattage: 1500
Volts AC: 120, 240
Color: White
Material: Steel
Wattage: 1500
Color: White
Volts AC: 120, 240
Material: Steel