Transformer, Landscape Lighting, 600W, 12VDC, Plug In, NEMA 3R

Item #: 0719520

Cat #: 15PR600SS

UPC: 783927027182

Company wide:
0 in stock
Documents & Guides
Transformer, Landscape Lighting, Pro Series, 600 Watt, 12 Volt DC Output, 120 Volt AC Input, Plug In, NEMA 3R, Stainless Steel

Overview

Transformer, Landscape Lighting, Pro Series, 600 Watt, 12 Volt DC Output, 120 Volt AC Input, Plug In, NEMA 3R, Stainless Steel

PROFESSIONAL SERIES - Kichler's Professional Series provides the best options and flexibility needed for most installations. Output voltage range will suit most jobs. Features include a commercial grade toroid core and coil submersible rating, pluggable timer and photocell outlets, plus a lifetime warranty.


Also known as: 783927027182, 15PR600SS, KIC15PR600SS

Specifications

Wattage: 600
Volts AC: 120
Phase: 1
Type: Landscape, Lighting Transformer
Volts DC: 12
Wattage: 600
Phase: 1
Volts DC: 12
Volts AC: 120
Type: Landscape, Lighting Transformer