Recessed Duplex Receptacle, 15A, 125V, 5-15R, Black

Item #: 0719450
Cat #: 689-E
UPC: 078477312827
$ 15.15 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt NEMA 5-15R, 2P, 3W, 1-Gang Recessed Duplex Receptacle, Residential Grade. Includes Screws Mounted to Housing. Black

Overview

15 Amp, 125 Volt NEMA 5-15R, 2P, 3W, 1-Gang Recessed Duplex Receptacle, Residential Grade. Includes Screws Mounted to Housing. Black
15 Amp 1-Gang Recessed Duplex Receptacle, Residential Grade, with Screws Mounted to Housing, Black
Also known as: 078477312827, 689-E, LEV689E

Specifications

Type: Recessed Style, Receptacle, Residential Grade, Duplex
Color: Black
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Type: Recessed Style, Receptacle, Residential Grade, Duplex
Amps: 15
NEMA Configuration: 5-15R
Color: Black
Volts AC: 125

Customer Reviews

No reviews for this product
(0)