Recessed Duplex Receptacle, 15A, 125V, 5-15R, Ivory

Item #: 0719448
Cat #: 689-I
UPC: 078477312834
$ 15.15 EA
Company wide:
0 in stock
Documents & Guides
1 Gang Recessed Duplex Receptacle, 2-pole, 3-wire, 15a-125v, NEMA 5-15r Residential Grade. With Screws Mounted To Housing. Ivory

Overview

1 Gang Recessed Duplex Receptacle, 2-pole, 3-wire, 15a-125v, NEMA 5-15r Residential Grade. With Screws Mounted To Housing. Ivory
15 Amp 1-Gang Recessed Duplex Receptacle, Residential Grade, with Screws Mounted to Housing, Ivory
Also known as: 078477312834, 689-I, LEV689I

Specifications

Type: Grounding, Recessed Style, Receptacle, Residential Grade, Duplex
Volts AC: 120
Color: Ivory
NEMA Configuration: 5-15R
Type: Grounding, Recessed Style, Receptacle, Residential Grade, Duplex
Color: Ivory
Volts AC: 120
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)