Industrial Logging Multimeter, 10A AC/DC & 1000V AC/DC

Item #: 0719370

Cat #: FLUKE-289

UPC: 095969354103

$ 1009.99 EA
Company wide:
1 in stock
Documents & Guides
Multimeter, Industrial Logging, Trend Capture, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: Logging Function with TrendCapture, Log Up to 200 Hours, Multi-Lingual Interface, Capacitance, Resistance, Voltage, Amperage, Temperature, USB Interface & Tr

Overview

Multimeter, Industrial Logging, Trend Capture, Maximum Rating: 10A AC/DC & 1000V AC/DC, Features: Logging Function with TrendCapture, Log Up to 200 Hours, Multi-Lingual Interface, Capacitance, Resistance, Voltage, Amperage, Temperature, USB Interface & Tr

Ideal for solving problems in electronics, plant automation, power distribution, and electro-mechanical equipment, this multimeter is also compatible with the Fluke Connect app. Additionally, this tool features TrendCapture, which lets users log data and graphically review up to 10,000 recorded events and logged readings.

Also known as: 095969354103, FLUKE-289, FLUFLUKE289

Specifications

Volts AC: 1kV
Volts DC: 1000
Type: Multimeter
Standards: California Proposition 65
Volts AC: 1kV
Type: Multimeter
Volts DC: 1000
Standards: California Proposition 65