Linerless Rubber Splicing Tape, 1" x 15'

Item #: 0719368

Cat #: 130C-1x15FT

UPC: 054007417521

$ 21.23 EA
Company wide:
0 in stock
Documents & Guides
High Voltage Linerless Rubber Splicing Tape, Scotch, Unprinted. Size: 1 Inch Width, 30 Foot Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.

Overview

High Voltage Linerless Rubber Splicing Tape, Scotch, Unprinted. Size: 1 Inch Width, 30 Foot Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.

Circuit Board Relay, SPDT, 24V DC

Also known as: 054007417521, 130C-1x15FT, MMM130C1X15FT

Specifications

Width: 1 in
Color: Black
Material: Rubber
Length: 15 ft
Width: 1 in
Material: Rubber
Color: Black
Length: 15 ft