Surface mount flange switch w/leads

Item #: 0719343

Cat #: 55F-12WG-BA-W

UPC: 697625009947

$ 4.58 EA
Company wide:
190 in stock
Documents & Guides
Magnetic Switch, Mount: Surface, 160V DC, Contact: Normally Open, Loop Type: Closed. Length: 2", Color: White. Order in multiples of 10

Overview

Magnetic Switch, Mount: Surface, 160V DC, Contact: Normally Open, Loop Type: Closed. Length: 2", Color: White. Order in multiples of 10
Also known as: 697625009947, 55F-12WG-BA-W, GOI55F12WGWBA

Specifications

Type: Switch, Magnetic, Closed Loop, Normally Open
Mounting: Surface
Color: White
Type: Switch, Magnetic, Closed Loop, Normally Open
Color: White
Mounting: Surface