Wire Joint, Nylon Ins, 3 #14 - 4 #12 AWG

Item #: 0719338

Cat #: JN314-412-M

UPC: 074983840052

Company wide:
0 in stock
Documents & Guides
Wire Joint, nylon insulated,3 #14 - 4 #12 AWG, bulk package.

Overview

Wire Joint, nylon insulated,3 #14 - 4 #12 AWG, bulk package.
Also known as: 074983840052, JN314-412-M, PDTJN314412M

Specifications

Color: Clear
Material: Brass
Color: Clear
Material: Brass