M12™ Redlithium CP1.5 Battery Pack

Item #: 0719272

Cat #: 48-11-2401

UPC: 045242293049

$ 42.24 EA
Clearance
Price good while supplies last
Company wide:
35 in stock
M12™ Redlithium, 12V, Battery, Lithium, Average Capacity: 1.5 Ah, REDLINK™ Intelligence, Powers Milwaukee M12™ Cordless Power Tools

Overview

M12™ Redlithium, 12V, Battery, Lithium, Average Capacity: 1.5 Ah, REDLINK™ Intelligence, Powers Milwaukee M12™ Cordless Power Tools

Smaller and lighter than NiCd compact batteries, yet delivers long runtime and fade-free power. The M12™ REDLITHIUM™ battery is designed with superior pack construction, electronics and performance to optimize work per charge and work over pack life on the jobsite. This battery is 65% lighter and 50% smaller than compact NiCd batteries and offers 1.5 amp-hours of runtime. With built-in Milwaukee durability, it runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this durable battery to power your Milwaukee M12 cordless power tools.

Also known as: 045242293049, 48-11-2401, MIL48112401

Features & Benefits

  • 1.5 amp hour - 16 watt hours battery
  • Lightweight - more than 65% lighter vs. compact NiCd batteries
  • Compact - more than 50% smaller vs. compact NiCd batteries
  • Lithium-ion battery delivers long life and run time with fade-free power
  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Versatility: powers Milwaukee M12™ cordless power tools
  • Operates down to 0°F
  • All-weather performance: delivers fade-free power in extreme jobsite conditions
  • Best-in-class construction: offers long-lasting performance and durability

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12