
Panel for Enclosure Size: 12 x 10", Material/Finish: Steel/White
Item #: 0719244
Cat #: HW-MP1210A
UPC: 786725858019
Company wide:
0
in stock
Documents & Guides
Panel for Enclosure Size: 12x10 Inch, Size/Dims: 10.88 x 8.75 Inch, Material/Finish: Steel/White.
Overview
Panel for Enclosure Size: 12x10 Inch, Size/Dims: 10.88 x 8.75 Inch, Material/Finish: Steel/White.
Aluminum back panel for the Classic, Premier and JIC line of enclosures.
Also known as: 786725858019, HW-MP1210A, WIEHWMP1210A
Features & Benefits
- Aluminum back panel for the Classic, Premier and JIC line of enclosures.
Specifications
| Height: | 12 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X |
| Width: | 10 in |
| Color: | White |
| Material: | Steel |
| Height: | 12 in |
| Width: | 10 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X |
| Color: | White |