20A 120/277VAC B+S WIRE COMM SP SW W

Item #: 0719207

Cat #: CSB20AC1-W

UPC: 785007126099

$ 13.83 EA
Company wide:
0 in stock
Documents & Guides
Construction 1pole Switch, Back and, Side Wire, 20amp 120/277volt, White.

Overview

Construction 1pole Switch, Back and, Side Wire, 20amp 120/277volt, White.
Also known as: 785007126099, CSB20AC1-W, PASCSB20AC1W

Specifications

Type: Toggle Switch, Grounding, Hard Use Specification Grade
Volts AC: 120, 277
Amps: 20
Poles: 1
Color: White
Type: Toggle Switch, Grounding, Hard Use Specification Grade
Amps: 20
Color: White
Volts AC: 120, 277
Poles: 1