Grounding Bushing, 1/2", Threadless, Insulated, Malleable Iron

Item #: 0719200

Cat #: GIB50LS4AC

UPC: 781381091367

$ 11.56 EA
Company wide:
0 in stock
Documents & Guides
Insulated Grounding Bushing with Aluminum Lay-in-Lug, Trade Size: 1/2 Inch, Material/Finish: Malleable Iron/Zinc Electroplated Body, Tin Plated Lug, Temperature Rating: 150 Deg C, Dimensions: 0.44 Inch Height x 1.19 Inch Diameter, Cable Size: 14 AWG Solid - 4 AWG Stranded, Turning Radius: 1.19 Inch, Standard: UL 467, E6581, CSA C22.2 No. 41, NEMA FB-1, For Use with Rigid/IMC Conduit.

Overview

Insulated Grounding Bushing with Aluminum Lay-in-Lug, Trade Size: 1/2 Inch, Material/Finish: Malleable Iron/Zinc Electroplated Body, Tin Plated Lug, Temperature Rating: 150 Deg C, Dimensions: 0.44 Inch Height x 1.19 Inch Diameter, Cable Size: 14 AWG Solid - 4 AWG Stranded, Turning Radius: 1.19 Inch, Standard: UL 467, E6581, CSA C22.2 No. 41, NEMA FB-1, For Use with Rigid/IMC Conduit.
Also known as: 781381091367, GIB50LS4AC, APPGIB50LS4AC

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1/2 in