Cable Tie Mounting Base, Nylon, 1", Natural Color

Item #: 0719188

Cat #: DT100S

UPC: 781002511007

$ 0.75 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie Mounting Base, Nylon, 1", Natural Color, .05" Slot Height, .20" Slot Width, No. 6 Screw Mount, Adhesive, 100 per Bag

Overview

Cable Tie Mounting Base, Nylon, 1", Natural Color, .05" Slot Height, .20" Slot Width, No. 6 Screw Mount, Adhesive, 100 per Bag

Mounting Bases are a self adhesive, anchoring point for cable ties that helps to secure wires and cables in place.

Also known as: 781002511007, DT100S, DOTDT100S

Specifications

Width: 1 in
Length: 1 in
Color: Natural
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 1 in
Color: Natural
Material: Nylon
Length: 1 in
Mounting: Adhesive, # 6 Screw