MC 5P MFE 12' 16/5 PVC

Item #: 0719183

Cat #: 115020A01F120

UPC: 781725532273

$ 104.63 EA
Company wide:
0 in stock
Documents & Guides
Mini-Change« A-Size Double-Ended Cordset, 5 Poles, Male (Straight) to Female (Straight), 16 AWG, PVC Cable, 3.66m (12.0') Length

Overview

Mini-Change« A-Size Double-Ended Cordset, 5 Poles, Male (Straight) to Female (Straight), 16 AWG, PVC Cable, 3.66m (12.0') Length
Also known as: 781725532273, 115020A01F120, WOO115020A01F120

Specifications

Type: Double Ended
Material: PVC
Color: Yellow
Type: Double Ended
Color: Yellow
Material: PVC