Low Voltage Stepped Baffle Trim, 4", Black Baffle/Black Trim

Item #: 0719177

Cat #: B1401P-BK

UPC: 847801016263

$ 26.42 EA
Company wide:
0 in stock
Documents & Guides
Low Voltage Stepped Baffle Trim, Diameter: 4 inch, Color: Black Baffle/Black Trim

Overview

Low Voltage Stepped Baffle Trim, Diameter: 4 inch, Color: Black Baffle/Black Trim
Also known as: 847801016263, B1401P-BK, ETEB1401PBK

Specifications

Type: Low Voltage, Trim
Color: Black
Diameter: 4 in
Type: Low Voltage, Trim
Diameter: 4 in
Color: Black