6" Remodel IC Shallow Housing

Item #: 0719168

Cat #: B26RIC-AT-W

UPC: 847801030863

$ 14.28 EA
Company wide:
87 in stock
Documents & Guides
ETE B26R IC AT W 6" Remodel IC Shallow Housing

Overview

ETE B26R IC AT W 6" Remodel IC Shallow Housing

Thermally protected, IC rated specification grade remodel recessed housing. For remodeling installations where housing will be in direct contact with insulation. For fast and easy installation in existing plaster or mechanical ceilings from ½" to 1-3/8" thick. Four remodel clips are easily retractable for fixture removal if necessary. Junction box is provided with eight ½" KOs and four NM-B knockouts with strain relief. Accommodates up to 75W PAR30, BR30, and A19 lamps.

Also known as: 847801030863, B26RIC-AT-W, ETEB26RICATW, 6" REMODEL CAN

Specifications

Volts AC: 120
Diameter: 6 in
Type: IC Housing
Material: Aluminum
Volts AC: 120
Type: IC Housing
Diameter: 6 in
Material: Aluminum