Shallow IC Housing, Air-Shut, 6"

Item #: 0719167

Cat #: B26IC-AT-W

UPC: 847801018793

$ 14.11 EA
Company wide:
53 in stock
Documents & Guides
Shallow IC Housing, Air-Shut, Diameter: 6 inch

Overview

Shallow IC Housing, Air-Shut, Diameter: 6 inch

New construction, thermally protected, IC rated specification grade recessed housing. Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps and 65W BR30 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½" KOs, one ¾" KO and four NM-B knockouts with strain relief.

Also known as: 847801018793, B26IC-AT-W, ETEB26ICATW

Specifications

Volts AC: 120
Color: White
Diameter: 6 in
Type: IC Housing
Volts AC: 120
Diameter: 6 in
Color: White
Type: IC Housing