26W CFL Lamp, 30K

Item #: 0719148

Cat #: S6746

UPC:

Company wide:
0 in stock
Documents & Guides
26 Watt; pin-Based Compact Fluorescent; 3000K; 82 CRI; GX24q-3 (4-Pin) Base

Overview

26 Watt; pin-Based Compact Fluorescent; 3000K; 82 CRI; GX24q-3 (4-Pin) Base
Also known as: S6746, SATS6746

Specifications

Lumens: 1800
Color Temperature: 3000 (Warm White)
Wattage: 26
Color Rendering Index (CRI): 82
Light Technology: CFL
Dimmable: No
Base: 4-Pin (GX24q-3)
Lumens: 1800
Wattage: 26
Light Technology: CFL
Base: 4-Pin (GX24q-3)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Dimmable: No