
Cat 6A 28AWG Shielded Patch Cord, CM/LSZ
Item #: 0719056
Cat #: STP28X9MBU
UPC: 074983002818
$ 65.37 EA
Company wide:
0
in stock
Documents & Guides
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Blue, 9m.
Overview
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Blue, 9m.
Also known as: 074983002818, STP28X9MBU, PDTSTP28X9MBU
Specifications
| Color: | Blue |
| Color: | Blue |