In-Line Splice, Watertight, Underground

Item #: 0719039

Cat #: USPA-500SS-DB

UPC: 783669941128

$ 145.41 EA
Company wide:
0 in stock
Documents & Guides
Watertight Underground In-Line Splice, Dual Rated, Direct Bury, Conductor Range 500-10, UL, CSA

Overview

Watertight Underground In-Line Splice, Dual Rated, Direct Bury, Conductor Range 500-10, UL, CSA
Also known as: 783669941128, USPA-500SS-DB, ILSUSPA500SSDB, water everywhere connector, Snorkel tube

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • Suitable for direct burial in earth or concrete
  • Simply cut pre-marked end inserts to appropriate size and insert conductor into connector
  • O-Ring design screw cap inserts ensure connector integrity while allowing ease of access to set screws
  • Range taking to reduce inventory

Specifications

Color: Black
Volts AC: 600
Material: Aluminum
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 10 - 500
Color: Black
Material: Aluminum
Wire/Cable Openings: 2
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 10 - 500