Item #: 0719036
Cat #: 35ALP/1
UPC:
Call for price
Company wide:
101 in stock
Documents & Guides
No Documents Available
ER-35ALP/1 35MM PRE-PUNCHED

Overview

ER-35ALP/1 35MM PRE-PUNCHED
Also known as: 35ALP/1, ERL35ALP/1

Specifications

Material: Steel
Length: 35 mm
Material: Steel
Length: 35 mm

Customer Reviews

No reviews for this product
(0)