MC 2P MR 12IN 90D 16/1 PVC

Item #: 0719012

Cat #: 1R2007A20A120

UPC: 786788408114

$ 23.73 EA
Company wide:
0 in stock
Mini-Change« A-Size Receptacle with Leads, 1/2" - 14NPT Threads, 90¦ Male, 2 Poles, Length 0.305m

Overview

Mini-Change« A-Size Receptacle with Leads, 1/2" - 14NPT Threads, 90¦ Male, 2 Poles, Length 0.305m

Brad Mini-Change Connectors are the standard by which all miniature connectors are measured. First introduced in 1968, the Mini-Change connector pioneered the market for rugged, sealed connectors in industrial applications. These connectors provided the first quick-connect alternative to hard-wiring. Mini-Change connectors are available in a wide variety of circuits and configurations, with pole configurations available in 2 through 12, 14 and 19. With Mini-Change connectors, industrial device wiring is easier to install and maintain. To ensure a consistent, low-resistance connection, the patented Quad Beam™ female contact is used. Connectors are sealed to provide IP67 protection. An anti-vibration feature prevents the coupler from loosening, even under extreme conditions.

Also known as: 786788408114, 1R2007A20A120, WOO1R2007A20A120

Specifications

Length: 1 ft
Gender: Male
Type: 2-Pin, Mini Change, Right Angle Connector, Single-Ended
Color: Black, Yellow
IP/NEMA Rating: NEMA 6
Length: 1 ft
Type: 2-Pin, Mini Change, Right Angle Connector, Single-Ended
IP/NEMA Rating: NEMA 6
Gender: Male
Color: Black, Yellow