1-1000W MH M47 QUAD 60Hz C&C Generic Cap

Item #: 0718977

Cat #: M1000MLTAC5M500K

UPC: 768386172314

Company wide:
0 in stock
Documents & Guides
Features:Lamp Wattage 1000W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter, Lamp Type:Metal Halide, Wattage:1080W, Voltage Rating:120, 208, 240, 277V, Amperage Rating:3.8, 4.5, 5, 8.5A, Frequency Rating:60HZ,Number Of Lamps:1, ANSI Code:M

Overview

Features:Lamp Wattage 1000W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter, Lamp Type:Metal Halide, Wattage:1080W, Voltage Rating:120, 208, 240, 277V, Amperage Rating:3.8, 4.5, 5, 8.5A, Frequency Rating:60HZ,Number Of Lamps:1, ANSI Code:M
Also known as: 768386172314, M1000MLTAC5M500K, MAGM1000MLTAC5M500

Specifications

ANSI Code: M47
Type: Core & Coil, amp
Wattage: 1000
Light Technology: HID
Volts AC Range: 120 - 277
ANSI Code: M47
Wattage: 1000
Volts AC Range: 120 - 277
Type: Core & Coil, amp
Light Technology: HID