
Cat 6A 28AWG Shielded Patch Cord, CM/LSZ
Item #: 0718973
Cat #: STP28X8MVL
UPC: 074983019632
$ 60.91 EA
Company wide:
0
in stock
Documents & Guides
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Violet, 8m.
Overview
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Violet, 8m.
Also known as: 074983019632, STP28X8MVL, PDTSTP28X8MVL
Specifications
| Color: | Violet |
| Color: | Violet |