Porcelain And Galvanized Steel Wire Holder

Item #: 0718965
Cat #: 617
UPC: 018997006172
$ 16.20 EA
Company wide:
0 in stock
Documents & Guides
Porcelain And Galvanized Steel Wire Holder With Riveted Screw Through Head. Screw Size - 3/8" X 1/2" Machine Screw. Rivet Strap On

Overview

Porcelain And Galvanized Steel Wire Holder With Riveted Screw Through Head. Screw Size - 3/8" X 1/2" Machine Screw. Rivet Strap On
Also known as: 018997006172, 617, ARL617

Specifications

Type: Wire Holder, Screw, Wireholder, Insulated, Reinforced
Length: 1/2 in
Size: 4
Material: Porcelain, Steel
Type: Wire Holder, Screw, Wireholder, Insulated, Reinforced
Size: 4
Length: 1/2 in
Material: Porcelain, Steel

Customer Reviews

No reviews for this product
(0)