Wire Holder, Porc, Galv

Item #: 0718958

Cat #: 616

UPC: 018997006165

$ 23.09 EA
Company wide:
27 in stock
Documents & Guides
Porcelain And Galvanized Steel Wire Holder With Riveted Screw, Screw Size - 2-1/4 Inches

Overview

Porcelain And Galvanized Steel Wire Holder With Riveted Screw, Screw Size - 2-1/4 Inches
Also known as: 018997006165, 616, ARL616

Specifications

Type: Wire Holder, Wireholder
Size: 6
Length: 2 1/4 in
Material: Porcelain, Steel
Type: Wire Holder, Wireholder
Length: 2 1/4 in
Size: 6
Material: Porcelain, Steel

Customer Reviews

No reviews for this product
(0)