Ceiling Lamp, Recessed or Surface, Black

Item #: 0718946

Cat #: HU-10BK

UPC: 847801017444

Call for price
Company wide:
0 in stock
Documents & Guides
ETE HU-10BK Ceiling Lamp, Recessed or Surface, Black, 120V

Overview

ETE HU-10BK Ceiling Lamp, Recessed or Surface, Black, 120V
Also known as: 847801017444, HU-10BK, ETEHU10BK

Specifications

Mounting: Recessed, Surface
Volts AC: 120
Wattage: 20
Color: Black
Light Technology: Halogen
Mounting: Recessed, Surface
Wattage: 20
Light Technology: Halogen
Volts AC: 120
Color: Black