Power Distribution Block

Item #: 0718905

Cat #: 16321-1

UPC: 051712247597

$ 114.11 EA
Company wide:
3 in stock
Documents & Guides
175A 600V Distribution 1 Pole Power Terminal Block

Overview

175A 600V Distribution 1 Pole Power Terminal Block

Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.

Also known as: 051712247597, 16321-1, BUS163211

Specifications

Volts DC: 600
Color: Black
Volts AC: 600
Allowable Gauge Range: 14 - 2/0
Volts DC: 600
Volts AC: 600
Color: Black
Allowable Gauge Range: 14 - 2/0