Electronic Panel Mount Timer

Item #: 0718902

Cat #: PB374E

UPC: 078275070271

$ 69.68 EA
Company wide:
0 in stock
Documents & Guides
Electronic Panel Mount Timer, 7 Day, SPST, 20A, 2 HP Motor, 12 FLA, 240 VAC, 50/60 Hz

Overview

Electronic Panel Mount Timer, 7 Day, SPST, 20A, 2 HP Motor, 12 FLA, 240 VAC, 50/60 Hz
Also known as: 078275070271, PB374E, IMTPB374E

Specifications

Range: 24 hr, 7 day
Type: SPST, Electronic
Amps: 20
Volts AC: 240
Range: 24 hr, 7 day
Amps: 20
Type: SPST, Electronic
Volts AC: 240